The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Style
Right Angle
Output Torque
1128 lb-in
Reduction Type
Single
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Material
Cast Iron, Standard Paint
Media Mapping Output
J
Input Motor HP
0.75
Output Shaft
Solid
Rated Efficiency
71%
Fan Cooled
No
Standard
AGMA Service Class I
Input Power Rating
0.73 hp, 0.544 kW
Series
700
Output Speed
29.2 rpm
Base Mounting Attachment
No Base
Media Mapping Style
QC
Center Distance Code
724
Ratio
60:1
Center Distance
2.375 in
Motor Frame Size
B556C
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Output Bore Shaft Dia.
1.125 in
Weight
41.1 LB
EAN or UPC
781711557235
We're here for you
with Service Centers across the country - We have your back