The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Center Distance
2.625 in
Output Bore Shaft Dia.
1.125 in
Output Speed
175 rpm
Output Torque
1345 lb-in
Motor Frame Size
B7140TC180C
Center Distance Code
726
Fan Cooled
No
Material
Cast Iron, Standard Paint
Ratio
10:1
Reduction Type
Single
Output Shaft
Solid
Series
700
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Input Motor HP
3
Standard
AGMA Service Class II
Rated Efficiency
95%
Media Mapping Output
G
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Media Mapping Style
QC
Input Power Rating
3.94 hp, 2.938 kW
Base Mounting Attachment
No Base
Style
Right Angle
Weight
53.1 LB
EAN or UPC
781711557754
We're here for you
with Service Centers across the country - We have your back