The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Center Distance
2.625 in
Style
Right Angle
Media Mapping Style
QC
Output Speed
175 rpm
Standard
AGMA Service Class II
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Material
Cast Iron, Standard Paint
Reduction Type
Single
Series
700
Rated Efficiency
95%
Media Mapping Output
J
Center Distance Code
726
Input Power Rating
3.94 hp, 2.938 kW
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Motor Frame Size
B7140TC180C
Output Bore Shaft Dia.
1.125 in
Output Shaft
Solid
Fan Cooled
No
Output Torque
1345 lb-in
Base Mounting Attachment
No Base
Ratio
10:1
Input Motor HP
3
Weight
53.1 LB
EAN or UPC
781711557792
We're here for you
with Service Centers across the country - We have your back