The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Ratio
15:1
Input Motor HP
3
Motor Frame Size
B7140TC180C
Series
700
Standard
AGMA Service Class I
Media Mapping Style
QC
Output Bore Shaft Dia.
1.125 in
Input Power Rating
2.95 hp, 2.2 kW
Output Torque Rating Range [Min]
1000 lb-in, 160 Nm
Output Shaft
Solid
Center Distance
2.625 in
Output Speed
116.7 rpm
Reduction Type
Single
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Max]
1499 lb-in, 234 Nm
Style
Right Angle
Fan Cooled
No
Media Mapping Output
J
Output Torque
1466 lb-in
Base Mounting Attachment
No Base
Center Distance Code
726
Rated Efficiency
92%
Weight
53.1 LB
EAN or UPC
781711557990
We're here for you
with Service Centers across the country - We have your back