The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Base Mounting Attachment
No Base
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Max]
1499 lb-in, 234 Nm
Media Mapping Output
G
Output Shaft
Solid
Motor Frame Size
B556C
Rated Efficiency
88%
Input Power Rating
2.34 hp, 1.745 kW
Center Distance
2.625 in
Series
700
Center Distance Code
726
Ratio
20:1
Input Motor HP
2
Media Mapping Style
QC
Output Torque
1483 lb-in
Style
Right Angle
Output Speed
87.5 rpm
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1.125 in
Reduction Type
Single
Output Torque Rating Range [Min]
1000 lb-in, 160 Nm
Fan Cooled
No
Weight
53.1 LB
EAN or UPC
781711558003
We're here for you
with Service Centers across the country - We have your back