The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Input Motor HP
2
Center Distance
2.625 in
Ratio
20:1
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
1499 lb-in, 234 Nm
Motor Frame Size
B556C
Rated Efficiency
88%
Series
700
Reduction Type
Single
Fan Cooled
No
Style
Right Angle
Media Mapping Output
H
Output Shaft
Solid
Base Mounting Attachment
No Base
Output Torque Rating Range [Min]
1000 lb-in, 160 Nm
Input Power Rating
2.34 hp, 1.745 kW
Output Speed
87.5 rpm
Output Torque
1483 lb-in
Center Distance Code
726
Media Mapping Style
QC
Output Bore Shaft Dia.
1.125 in
Material
Cast Iron, Standard Paint
Weight
53.1 LB
EAN or UPC
781711558027
We're here for you
with Service Centers across the country - We have your back