The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Torque Rating Range [Min]
1000 lb-in, 160 Nm
Center Distance Code
726
Output Shaft
Solid
Series
700
Output Torque
1483 lb-in
Media Mapping Output
G
Input Power Rating
2.34 hp, 1.745 kW
Output Torque Rating Range [Max]
1499 lb-in, 234 Nm
Base Mounting Attachment
No Base
Material
Cast Iron, Standard Paint
Fan Cooled
No
Output Speed
87.5 rpm
Center Distance
2.625 in
Ratio
20:1
Style
Right Angle
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1.125 in
Motor Frame Size
B7140TC180C
Reduction Type
Single
Input Motor HP
2
Media Mapping Style
QC
Rated Efficiency
88%
Weight
53.1 LB
EAN or UPC
781711558089
We're here for you
with Service Centers across the country - We have your back