The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Series
700
Center Distance Code
726
Base Mounting Attachment
No Base
Output Shaft
Solid
Reduction Type
Single
Output Torque Rating Range [Min]
1000 lb-in, 160 Nm
Output Torque
1483 lb-in
Center Distance
2.625 in
Media Mapping Output
J
Rated Efficiency
88%
Output Speed
87.5 rpm
Fan Cooled
No
Ratio
20:1
Material
Cast Iron, Standard Paint
Input Power Rating
2.34 hp, 1.745 kW
Output Bore Shaft Dia.
1.125 in
Media Mapping Style
QC
Input Motor HP
2
Output Torque Rating Range [Max]
1499 lb-in, 234 Nm
Style
Right Angle
Motor Frame Size
B7140TC180C
Standard
AGMA Service Class I
Weight
53.1 LB
EAN or UPC
781711558157
We're here for you
with Service Centers across the country - We have your back