The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Style
Right Angle
Output Torque
1514 lb-in
Output Shaft
Solid
Input Power Rating
1.94 hp, 1.447 kW
Output Bore Shaft Dia.
1.125 in
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Ratio
25:1
Reduction Type
Single
Series
700
Standard
AGMA Service Class I
Media Mapping Style
QC
Fan Cooled
No
Media Mapping Output
H
Output Speed
70 rpm
Center Distance Code
726
Base Mounting Attachment
No Base
Rated Efficiency
87%
Material
Cast Iron, Standard Paint
Motor Frame Size
B7140TC180C
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Center Distance
2.625 in
Input Motor HP
2
Weight
53.1 LB
EAN or UPC
781711558355
We're here for you
with Service Centers across the country - We have your back