The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Ratio
30:1
Standard
AGMA Service Class I
Style
Right Angle
Center Distance
2.625 in
Material
Cast Iron, Standard Paint
Input Power Rating
1.68 hp, 1.253 kW
Output Bore Shaft Dia.
1.125 in
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Rated Efficiency
84%
Series
700
Base Mounting Attachment
No Base
Center Distance Code
726
Reduction Type
Single
Input Motor HP
1.50
Media Mapping Output
H
Output Speed
58.3 rpm
Output Torque
1521 lb-in
Fan Cooled
No
Motor Frame Size
B7140TC180C
Output Shaft
Solid
Media Mapping Style
QC
Weight
53.1 LB
EAN or UPC
781711558775
We're here for you
with Service Centers across the country - We have your back