The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Standard
AGMA Service Class I
Media Mapping Style
QC
Base Mounting Attachment
No Base
Center Distance
2.625 in
Series
700
Style
Right Angle
Output Bore Shaft Dia.
1.125 in
Center Distance Code
726
Fan Cooled
No
Ratio
5:1
Output Torque
1034 lb-in
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Output Speed
350 rpm
Input Power Rating
6.11 hp, 4.556 kW
Motor Frame Size
B9180TC210C
Reduction Type
Single
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Material
Cast Iron, Standard Paint
Rated Efficiency
94%
Input Motor HP
5
Media Mapping Output
J
Output Shaft
Solid
Weight
53.1 LB
EAN or UPC
781711557679
We're here for you
with Service Centers across the country - We have your back