The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Center Distance
2.625 in
Ratio
50:1
Style
Right Angle
Base Mounting Attachment
No Base
Media Mapping Style
QC
Input Motor HP
1
Reduction Type
Single
Media Mapping Output
H
Output Speed
35 rpm
Output Torque Rating Range [Min]
1000 lb-in, 160 Nm
Output Torque
1484 lb-in
Input Power Rating
1.08 hp, 0.805 kW
Center Distance Code
726
Motor Frame Size
B556C
Output Torque Rating Range [Max]
1499 lb-in, 234 Nm
Output Shaft
Solid
Series
700
Standard
AGMA Service Class I
Material
Cast Iron, Standard Paint
Output Bore Shaft Dia.
1.125 in
Fan Cooled
No
Rated Efficiency
76%
Weight
53.1 LB
EAN or UPC
781711559109
We're here for you
with Service Centers across the country - We have your back