The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Media Mapping Output
G
Output Shaft
Solid
Ratio
60:1
Standard
AGMA Service Class I
Series
700
Style
Right Angle
Media Mapping Style
QC
Center Distance
2.625 in
Output Torque
1385 lb-in
Input Motor HP
0.75
Rated Efficiency
72%
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Material
Cast Iron, Standard Paint
Media Mapping Base
B
Base Mounting Attachment
Horizontal Base Bottom Mount
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Input Power Rating
0.89 hp, 0.664 kW
Center Distance Code
726
Output Speed
29.2 rpm
Fan Cooled
No
Motor Frame Size
B556C
Output Bore Shaft Dia.
1.125 in
Reduction Type
Single
Weight
56.1 LB
EAN or UPC
884107422077
We're here for you
with Service Centers across the country - We have your back