The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Reduction Type
Single
Output Shaft
Solid
Input Power Rating
0.89 hp, 0.664 kW
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Series
700
Output Speed
29.2 rpm
Ratio
60:1
Style
Right Angle
Center Distance
2.625 in
Rated Efficiency
72%
Media Mapping Output
J
Media Mapping Style
QC
Base Mounting Attachment
Horizontal Base Bottom Mount
Output Torque
1385 lb-in
Input Motor HP
0.75
Output Bore Shaft Dia.
1.125 in
Fan Cooled
No
Standard
AGMA Service Class I
Center Distance Code
726
Media Mapping Base
B
Material
Cast Iron, Standard Paint
Motor Frame Size
B556C
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Weight
56.1 LB
EAN or UPC
884107273501
We're here for you
with Service Centers across the country - We have your back