The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Torque
1484 lb-in
Motor Frame Size
B556C
Rated Efficiency
76%
Media Mapping Base
X
Input Power Rating
1.08 hp, 0.805 kW
Output Speed
35 rpm
Base Mounting Attachment
Vert Up Base Rear Mount
Output Torque Rating Range [Max]
1499 lb-in, 234 Nm
Fan Cooled
No
Ratio
50:1
Style
Right Angle
Series
700
Output Bore Shaft Dia.
1.125 in
Center Distance
2.625 in
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
1000 lb-in, 160 Nm
Media Mapping Output
G
Material
Cast Iron, Standard Paint
Center Distance Code
726
Input Motor HP
1
Media Mapping Style
QC
Output Shaft
Solid
Reduction Type
Single
Weight
61.1 LB
EAN or UPC
884107394695
We're here for you
with Service Centers across the country - We have your back