The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Input Motor HP
0.75
Ratio
60:1
Media Mapping Output
J
Input Power Rating
0.89 hp, 0.664 kW
Output Shaft
Solid
Media Mapping Base
X
Output Speed
29.2 rpm
Motor Frame Size
B556C
Center Distance
2.625 in
Material
Cast Iron, Standard Paint
Style
Right Angle
Series
700
Base Mounting Attachment
Vert Up Base Rear Mount
Output Torque
1385 lb-in
Standard
AGMA Service Class I
Center Distance Code
726
Media Mapping Style
QC
Rated Efficiency
72%
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Output Bore Shaft Dia.
1.125 in
Fan Cooled
No
Reduction Type
Single
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Weight
61.1 LB
EAN or UPC
884107274102
We're here for you
with Service Centers across the country - We have your back