The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Material
Cast Iron, Standard Paint
Base Mounting Attachment
No Base
Output Shaft
Solid
Style
Right Angle
Input Power Rating
5.28 hp, 3.937 kW
Center Distance Code
730
Media Mapping Output
J
Center Distance
3 in
Output Speed
175 rpm
Standard
AGMA Service Class I
Fan Cooled
No
Output Torque
1787 lb-in
Motor Frame Size
B7140TC180C
Rated Efficiency
94%
Input Motor HP
5
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Reduction Type
Single
Series
700
Media Mapping Style
QC
Output Bore Shaft Dia.
1.25 in
Ratio
10:1
Weight
66.1 LB
EAN or UPC
781711559482
We're here for you
with Service Centers across the country - We have your back