The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Base Mounting Attachment
No Base
Fan Cooled
No
Standard
AGMA Service Class I
Ratio
10:1
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Reduction Type
Single
Center Distance
3 in
Rated Efficiency
94%
Input Power Rating
5.28 hp, 3.937 kW
Series
700
Input Motor HP
5
Center Distance Code
730
Output Speed
175 rpm
Media Mapping Output
G
Media Mapping Style
QC
Output Shaft
Solid
Style
Right Angle
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output Torque
1787 lb-in
Output Bore Shaft Dia.
1.25 in
Motor Frame Size
B9180TC210C
Weight
66.1 LB
EAN or UPC
781711559499
We're here for you
with Service Centers across the country - We have your back