The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Reduction Type
Single
Input Motor HP
3
Media Mapping Style
QC
Center Distance Code
730
Style
Right Angle
Output Torque
1969 lb-in
Media Mapping Output
H
Ratio
15:1
Material
Cast Iron, Standard Paint
Input Power Rating
3.97 hp, 2.96 kW
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Fan Cooled
No
Output Speed
116.7 rpm
Base Mounting Attachment
No Base
Output Bore Shaft Dia.
1.25 in
Motor Frame Size
B7140TC180C
Standard
AGMA Service Class II
Output Shaft
Solid
Rated Efficiency
92%
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Center Distance
3 in
Series
700
Weight
66.1 LB
EAN or UPC
781711559567
We're here for you
with Service Centers across the country - We have your back