The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Speed
116.7 rpm
Rated Efficiency
92%
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Reduction Type
Single
Base Mounting Attachment
No Base
Output Torque
1969 lb-in
Media Mapping Style
QC
Series
700
Standard
AGMA Service Class II
Motor Frame Size
B9180TC210C
Material
Cast Iron, Standard Paint
Center Distance
3 in
Ratio
15:1
Input Power Rating
3.97 hp, 2.96 kW
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output Bore Shaft Dia.
1.25 in
Fan Cooled
No
Input Motor HP
3
Media Mapping Output
H
Output Shaft
Solid
Center Distance Code
730
Style
Right Angle
Weight
66.1 LB
EAN or UPC
781711559673
We're here for you
with Service Centers across the country - We have your back