The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Series
700
Media Mapping Style
QC
Input Power Rating
3.14 hp, 2.341 kW
Output Torque
2024 lb-in
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Base Mounting Attachment
No Base
Reduction Type
Single
Style
Right Angle
Material
Cast Iron, Standard Paint
Fan Cooled
No
Center Distance Code
730
Motor Frame Size
B7140TC180C
Center Distance
3 in
Output Speed
87.5 rpm
Input Motor HP
3
Output Bore Shaft Dia.
1.25 in
Standard
AGMA Service Class I
Media Mapping Output
H
Output Shaft
Solid
Ratio
20:1
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Rated Efficiency
89%
Weight
66.1 LB
EAN or UPC
781711559789
We're here for you
with Service Centers across the country - We have your back