The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Ratio
20:1
Material
Cast Iron, Standard Paint
Media Mapping Style
QC
Rated Efficiency
89%
Center Distance Code
730
Output Bore Shaft Dia.
1.25 in
Series
700
Output Speed
87.5 rpm
Input Motor HP
3
Base Mounting Attachment
No Base
Motor Frame Size
B9180TC210C
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Reduction Type
Single
Output Torque
2024 lb-in
Center Distance
3 in
Style
Right Angle
Input Power Rating
3.14 hp, 2.341 kW
Output Shaft
Solid
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Standard
AGMA Service Class I
Media Mapping Output
G
Fan Cooled
No
Weight
66.1 LB
EAN or UPC
781711559932
We're here for you
with Service Centers across the country - We have your back