The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Torque
2024 lb-in
Rated Efficiency
89%
Output Shaft
Solid
Input Motor HP
3
Output Speed
87.5 rpm
Motor Frame Size
B9180TC210C
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Center Distance Code
730
Reduction Type
Single
Style
Right Angle
Output Bore Shaft Dia.
1.25 in
Media Mapping Style
QC
Media Mapping Output
J
Fan Cooled
No
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Center Distance
3 in
Base Mounting Attachment
No Base
Series
700
Ratio
20:1
Standard
AGMA Service Class I
Input Power Rating
3.14 hp, 2.341 kW
Weight
66.1 LB
EAN or UPC
781711559970
We're here for you
with Service Centers across the country - We have your back