The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Motor Frame Size
B7140TC180C
Reduction Type
Single
Input Motor HP
2
Center Distance
3 in
Output Shaft
Solid
Fan Cooled
No
Output Bore Shaft Dia.
1.25 in
Media Mapping Style
QC
Standard
AGMA Service Class II
Ratio
25:1
Style
Right Angle
Input Power Rating
2.61 hp, 1.946 kW
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Rated Efficiency
87%
Center Distance Code
730
Series
700
Base Mounting Attachment
No Base
Output Torque
2051 lb-in
Output Speed
70 rpm
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Material
Cast Iron, Standard Paint
Media Mapping Output
G
Weight
66.1 LB
EAN or UPC
781711559987
We're here for you
with Service Centers across the country - We have your back