The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Rated Efficiency
87%
Series
700
Output Shaft
Solid
Center Distance
3 in
Input Motor HP
2
Media Mapping Output
H
Output Bore Shaft Dia.
1.25 in
Ratio
25:1
Material
Cast Iron, Standard Paint
Reduction Type
Single
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Style
Right Angle
Output Torque
2051 lb-in
Standard
AGMA Service Class II
Motor Frame Size
B7140TC180C
Fan Cooled
No
Base Mounting Attachment
No Base
Input Power Rating
2.61 hp, 1.946 kW
Media Mapping Style
QC
Center Distance Code
730
Output Speed
70 rpm
Weight
66.1 LB
EAN or UPC
781711560112
We're here for you
with Service Centers across the country - We have your back