The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Rated Efficiency
83%
Media Mapping Output
G
Ratio
30:1
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Output Bore Shaft Dia.
1.25 in
Fan Cooled
No
Series
700
Material
Cast Iron, Standard Paint
Center Distance Code
730
Output Shaft
Solid
Input Power Rating
2.27 hp, 1.693 kW
Style
Right Angle
Base Mounting Attachment
No Base
Reduction Type
Single
Media Mapping Style
QC
Input Motor HP
2
Standard
AGMA Service Class I
Output Torque
2045 lb-in
Motor Frame Size
B556C
Output Speed
58.3 rpm
Center Distance
3 in
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Weight
66.1 LB
EAN or UPC
781711560181
We're here for you
with Service Centers across the country - We have your back