The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Shaft
Solid
Media Mapping Output
J
Material
Cast Iron, Standard Paint
Motor Frame Size
B556C
Reduction Type
Single
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Base Mounting Attachment
No Base
Fan Cooled
No
Center Distance Code
730
Output Bore Shaft Dia.
1.25 in
Series
700
Style
Right Angle
Center Distance
3 in
Media Mapping Style
QC
Standard
AGMA Service Class I
Output Torque
2045 lb-in
Input Motor HP
2
Ratio
30:1
Input Power Rating
2.27 hp, 1.693 kW
Output Speed
58.3 rpm
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Rated Efficiency
83%
Weight
66.1 LB
EAN or UPC
781711560525
We're here for you
with Service Centers across the country - We have your back