The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Media Mapping Style
QC
Input Motor HP
2
Output Bore Shaft Dia.
1.25 in
Rated Efficiency
83%
Fan Cooled
No
Output Torque
2045 lb-in
Center Distance Code
730
Series
700
Style
Right Angle
Base Mounting Attachment
No Base
Standard
AGMA Service Class I
Reduction Type
Single
Output Speed
58.3 rpm
Motor Frame Size
B7140TC180C
Output Shaft
Solid
Ratio
30:1
Input Power Rating
2.27 hp, 1.693 kW
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Center Distance
3 in
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Material
Cast Iron, Standard Paint
Media Mapping Output
G
Weight
66.1 LB
EAN or UPC
781711560631
We're here for you
with Service Centers across the country - We have your back