The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Input Power Rating
1.78 hp, 1.327 kW
Media Mapping Style
QC
Center Distance Code
730
Series
700
Rated Efficiency
80%
Output Bore Shaft Dia.
1.25 in
Center Distance
3 in
Base Mounting Attachment
No Base
Style
Right Angle
Output Torque
2041 lb-in
Output Shaft
Solid
Media Mapping Output
G
Ratio
40:1
Output Speed
43.8 rpm
Input Motor HP
1.50
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Standard
AGMA Service Class I
Motor Frame Size
B556C
Fan Cooled
No
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Reduction Type
Single
Weight
66.1 LB
EAN or UPC
781711561027
We're here for you
with Service Centers across the country - We have your back