The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Series
700
Ratio
40:1
Input Motor HP
1.50
Media Mapping Output
H
Center Distance
3 in
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Rated Efficiency
80%
Style
Right Angle
Output Speed
43.8 rpm
Media Mapping Style
QC
Output Torque
2041 lb-in
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Material
Cast Iron, Standard Paint
Output Shaft
Solid
Input Power Rating
1.78 hp, 1.327 kW
Center Distance Code
730
Reduction Type
Single
Fan Cooled
No
Motor Frame Size
B556C
Base Mounting Attachment
No Base
Output Bore Shaft Dia.
1.25 in
Standard
AGMA Service Class I
Weight
66.1 LB
EAN or UPC
781711561034
We're here for you
with Service Centers across the country - We have your back