The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Bore Shaft Dia.
1.25 in
Output Torque
2041 lb-in
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Motor Frame Size
B7140TC180C
Input Motor HP
1.50
Media Mapping Output
G
Center Distance Code
730
Material
Cast Iron, Standard Paint
Center Distance
3 in
Style
Right Angle
Rated Efficiency
80%
Media Mapping Style
QC
Base Mounting Attachment
No Base
Ratio
40:1
Output Shaft
Solid
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Output Speed
43.8 rpm
Standard
AGMA Service Class I
Input Power Rating
1.78 hp, 1.327 kW
Fan Cooled
No
Reduction Type
Single
Series
700
Weight
66.1 LB
EAN or UPC
781711561126
We're here for you
with Service Centers across the country - We have your back