The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Media Mapping Style
QC
Motor Frame Size
B7140TC180C
Fan Cooled
No
Reduction Type
Single
Media Mapping Output
J
Output Speed
43.8 rpm
Base Mounting Attachment
No Base
Standard
AGMA Service Class I
Rated Efficiency
80%
Input Power Rating
1.78 hp, 1.327 kW
Output Bore Shaft Dia.
1.25 in
Style
Right Angle
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Series
700
Material
Cast Iron, Standard Paint
Ratio
40:1
Input Motor HP
1.50
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Center Distance Code
730
Center Distance
3 in
Output Shaft
Solid
Output Torque
2041 lb-in
Weight
66.1 LB
EAN or UPC
781711561195
We're here for you
with Service Centers across the country - We have your back