The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Ratio
5:1
Series
700
Center Distance
3 in
Input Power Rating
8.32 hp, 6.204 kW
Motor Frame Size
B9180TC210C
Media Mapping Output
H
Center Distance Code
730
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Output Bore Shaft Dia.
1.25 in
Output Speed
350 rpm
Fan Cooled
No
Input Motor HP
5
Standard
AGMA Service Class II
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Output Shaft
Solid
Base Mounting Attachment
No Base
Media Mapping Style
QC
Output Torque
1408 lb-in
Style
Right Angle
Material
Cast Iron, Standard Paint
Rated Efficiency
94%
Reduction Type
Single
Weight
66.1 LB
EAN or UPC
781711559338
We're here for you
with Service Centers across the country - We have your back