The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Input Power Rating
1.45 hp, 1.081 kW
Center Distance Code
730
Motor Frame Size
B556C
Rated Efficiency
77%
Output Bore Shaft Dia.
1.25 in
Reduction Type
Single
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Output Torque
2016 lb-in
Base Mounting Attachment
No Base
Input Motor HP
1.50
Standard
AGMA Service Class I
Output Shaft
Solid
Series
700
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Ratio
50:1
Output Speed
35 rpm
Center Distance
3 in
Style
Right Angle
Media Mapping Style
QC
Material
Cast Iron, Standard Paint
Media Mapping Output
H
Fan Cooled
No
Weight
66.1 LB
EAN or UPC
781711561270
We're here for you
with Service Centers across the country - We have your back