The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Speed
35 rpm
Rated Efficiency
77%
Media Mapping Style
QC
Ratio
50:1
Input Power Rating
1.45 hp, 1.081 kW
Base Mounting Attachment
No Base
Output Bore Shaft Dia.
1.25 in
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Series
700
Material
Cast Iron, Standard Paint
Output Shaft
Solid
Center Distance Code
730
Reduction Type
Single
Style
Right Angle
Output Torque
2016 lb-in
Motor Frame Size
B7140TC180C
Media Mapping Output
G
Center Distance
3 in
Fan Cooled
No
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Input Motor HP
1.50
Weight
66.1 LB
EAN or UPC
781711561294
We're here for you
with Service Centers across the country - We have your back