The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Ratio
50:1
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Center Distance
3 in
Output Speed
35 rpm
Series
700
Base Mounting Attachment
No Base
Standard
AGMA Service Class I
Media Mapping Style
QC
Output Shaft
Solid
Reduction Type
Single
Style
Right Angle
Output Torque
2016 lb-in
Media Mapping Output
H
Output Bore Shaft Dia.
1.25 in
Input Power Rating
1.45 hp, 1.081 kW
Rated Efficiency
77%
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Motor Frame Size
B7140TC180C
Center Distance Code
730
Fan Cooled
No
Input Motor HP
1.50
Material
Cast Iron, Standard Paint
Weight
66.1 LB
EAN or UPC
781711561386
We're here for you
with Service Centers across the country - We have your back