The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Reduction Type
Single
Input Motor HP
1
Motor Frame Size
B556C
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Media Mapping Style
QC
Input Power Rating
1.2 hp, 0.895 kW
Output Bore Shaft Dia.
1.25 in
Output Speed
29.2 rpm
Base Mounting Attachment
No Base
Rated Efficiency
74%
Standard
AGMA Service Class I
Series
700
Ratio
60:1
Fan Cooled
No
Style
Right Angle
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Output Torque
1921 lb-in
Output Shaft
Solid
Material
Cast Iron, Standard Paint
Center Distance
3 in
Center Distance Code
730
Media Mapping Output
G
Weight
66.1 LB
EAN or UPC
781711561447
We're here for you
with Service Centers across the country - We have your back