The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Output Shaft
Solid
Media Mapping Style
QC
Input Motor HP
1
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Reduction Type
Single
Input Power Rating
1.2 hp, 0.895 kW
Rated Efficiency
74%
Base Mounting Attachment
No Base
Center Distance Code
730
Output Speed
29.2 rpm
Standard
AGMA Service Class I
Media Mapping Output
H
Ratio
60:1
Style
Right Angle
Output Bore Shaft Dia.
1.25 in
Center Distance
3 in
Motor Frame Size
B556C
Series
700
Fan Cooled
No
Output Torque
1921 lb-in
Material
Cast Iron, Standard Paint
Weight
66.1 LB
EAN or UPC
781711561546
We're here for you
with Service Centers across the country - We have your back