The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Center Distance
3 in
Fan Cooled
No
Media Mapping Output
J
Output Speed
87.5 rpm
Output Torque
2024 lb-in
Rated Efficiency
89%
Motor Frame Size
B9180TC210C
Ratio
20:1
Center Distance Code
730
Series
700
Style
Right Angle
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Standard
AGMA Service Class I
Media Mapping Base
B
Base Mounting Attachment
Horizontal Base Bottom Mount
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Material
Cast Iron, Standard Paint
Output Shaft
Solid
Output Bore Shaft Dia.
1.25 in
Input Motor HP
3
Reduction Type
Single
Media Mapping Style
QC
Input Power Rating
3.14 hp, 2.341 kW
Weight
71.1 LB
EAN or UPC
884107280585
We're here for you
with Service Centers across the country - We have your back