The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Series
700
Media Mapping Output
J
Standard
AGMA Service Class II
Output Torque
2532 lb-in
Base Mounting Attachment
No Base
Output Torque Rating Range [Min]
2500 lb-in, 235 Nm
Rated Efficiency
91%
Media Mapping Style
QC
Fan Cooled
Yes
Material
Cast Iron, Standard Paint
Input Motor HP
5
Reduction Type
Single
Ratio
10:1
Output Speed
175 rpm
Output Shaft
Solid
Style
Right Angle
Input Power Rating
7.75 hp, 5.779 kW
Center Distance Code
732
Center Distance
3.25 in
Output Bore Shaft Dia.
1.375 in
Motor Frame Size
B9180TC210C
Output Torque Rating Range [Max]
3499 lb-in, 309 Nm
Weight
77.1 LB
EAN or UPC
781711562468
We're here for you
with Service Centers across the country - We have your back