The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Shaft
Solid
Output Torque
2858 lb-in
Motor Frame Size
B7140TC180C
Input Motor HP
3
Rated Efficiency
86%
Output Torque Rating Range [Min]
2500 lb-in, 310 Nm
Center Distance
3.25 in
Input Power Rating
4.63 hp, 3.453 kW
Output Bore Shaft Dia.
1.375 in
Output Speed
87.5 rpm
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Base Mounting Attachment
No Base
Standard
AGMA Service Class II
Media Mapping Output
H
Ratio
20:1
Style
Right Angle
Media Mapping Style
QC
Series
700
Reduction Type
Single
Material
Cast Iron, Standard Paint
Center Distance Code
732
Fan Cooled
Yes
Weight
77.1 LB
EAN or UPC
781711562741
We're here for you
with Service Centers across the country - We have your back