The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Series
700
Output Torque
2858 lb-in
Center Distance Code
732
Input Power Rating
4.63 hp, 3.453 kW
Media Mapping Output
G
Output Bore Shaft Dia.
1.375 in
Ratio
20:1
Output Shaft
Solid
Media Mapping Style
QC
Base Mounting Attachment
No Base
Input Motor HP
3
Center Distance
3.25 in
Reduction Type
Single
Standard
AGMA Service Class II
Output Torque Rating Range [Min]
2500 lb-in, 310 Nm
Motor Frame Size
B9180TC210C
Material
Cast Iron, Standard Paint
Fan Cooled
Yes
Rated Efficiency
86%
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Output Speed
87.5 rpm
Style
Right Angle
Weight
77.1 LB
EAN or UPC
781711562857
We're here for you
with Service Centers across the country - We have your back