The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Reduction Type
Single
Series
700
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Output Bore Shaft Dia.
1.375 in
Standard
AGMA Service Class II
Media Mapping Output
H
Rated Efficiency
84%
Motor Frame Size
B7140TC180C
Input Motor HP
3
Base Mounting Attachment
No Base
Output Torque Rating Range [Min]
2500 lb-in, 310 Nm
Center Distance Code
732
Style
Right Angle
Ratio
25:1
Media Mapping Style
QC
Fan Cooled
Yes
Output Torque
2891 lb-in
Center Distance
3.25 in
Material
Cast Iron, Standard Paint
Output Shaft
Solid
Output Speed
70 rpm
Input Power Rating
3.85 hp, 2.871 kW
Weight
77.1 LB
EAN or UPC
781711563618
We're here for you
with Service Centers across the country - We have your back