The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Rated Efficiency
84%
Input Power Rating
3.85 hp, 2.871 kW
Output Torque Rating Range [Min]
2500 lb-in, 310 Nm
Center Distance
3.25 in
Input Motor HP
3
Output Bore Shaft Dia.
1.375 in
Ratio
25:1
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Standard
AGMA Service Class II
Material
Cast Iron, Standard Paint
Reduction Type
Single
Series
700
Base Mounting Attachment
No Base
Motor Frame Size
B9180TC210C
Fan Cooled
Yes
Output Speed
70 rpm
Media Mapping Output
G
Output Shaft
Solid
Style
Right Angle
Center Distance Code
732
Media Mapping Style
QC
Output Torque
2891 lb-in
Weight
77.1 LB
EAN or UPC
781711563687
We're here for you
with Service Centers across the country - We have your back