The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Material
Cast Iron, Standard Paint
Media Mapping Output
J
Base Mounting Attachment
No Base
Ratio
25:1
Input Power Rating
3.85 hp, 2.871 kW
Rated Efficiency
84%
Standard
AGMA Service Class II
Motor Frame Size
B9180TC210C
Center Distance
3.25 in
Input Motor HP
3
Output Shaft
Solid
Output Torque
2891 lb-in
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Center Distance Code
732
Output Bore Shaft Dia.
1.375 in
Output Speed
70 rpm
Style
Right Angle
Reduction Type
Single
Series
700
Media Mapping Style
QC
Output Torque Rating Range [Min]
2500 lb-in, 310 Nm
Fan Cooled
Yes
Weight
77.1 LB
EAN or UPC
781711563823
We're here for you
with Service Centers across the country - We have your back