The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Input Motor HP
2
Input Power Rating
2.62 hp, 1.954 kW
Output Bore Shaft Dia.
1.375 in
Center Distance
3.25 in
Output Torque
2944 lb-in
Series
700
Reduction Type
Single
Material
Cast Iron, Standard Paint
Standard
AGMA Service Class II
Motor Frame Size
B7140TC180C
Output Torque Rating Range [Min]
2500 lb-in, 310 Nm
Rated Efficiency
78%
Ratio
40:1
Media Mapping Style
QC
Fan Cooled
Yes
Center Distance Code
732
Style
Right Angle
Base Mounting Attachment
No Base
Output Shaft
Solid
Output Speed
43.8 rpm
Media Mapping Output
G
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Weight
77.1 LB
EAN or UPC
781711565681
We're here for you
with Service Centers across the country - We have your back