The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Input Motor HP
2
Media Mapping Style
QC
Base Mounting Attachment
No Base
Motor Frame Size
B7140TC180C
Output Shaft
Solid
Style
Right Angle
Series
700
Media Mapping Output
J
Input Power Rating
2.62 hp, 1.954 kW
Rated Efficiency
78%
Reduction Type
Single
Standard
AGMA Service Class II
Material
Cast Iron, Standard Paint
Center Distance Code
732
Ratio
40:1
Center Distance
3.25 in
Output Torque
2944 lb-in
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Output Speed
43.8 rpm
Output Torque Rating Range [Min]
2500 lb-in, 310 Nm
Output Bore Shaft Dia.
1.375 in
Fan Cooled
Yes
Weight
77.1 LB
EAN or UPC
781711566145
We're here for you
with Service Centers across the country - We have your back