The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Ratio
50:1
Input Motor HP
2
Output Bore Shaft Dia.
1.375 in
Standard
AGMA Service Class I
Fan Cooled
Yes
Center Distance
3.25 in
Output Torque
2791 lb-in
Input Power Rating
2.12 hp, 1.581 kW
Output Torque Rating Range [Min]
2500 lb-in, 310 Nm
Center Distance Code
732
Material
Cast Iron, Standard Paint
Output Speed
35 rpm
Output Shaft
Solid
Series
700
Reduction Type
Single
Style
Right Angle
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Base Mounting Attachment
No Base
Media Mapping Style
QC
Motor Frame Size
B7140TC180C
Rated Efficiency
73%
Media Mapping Output
G
Weight
77.1 LB
EAN or UPC
781711567302
We're here for you
with Service Centers across the country - We have your back