The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
2500 lb-in, 310 Nm
Output Shaft
Solid
Center Distance
3.25 in
Standard
AGMA Service Class I
Ratio
50:1
Output Torque
2791 lb-in
Media Mapping Style
QC
Motor Frame Size
B7140TC180C
Series
700
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Input Motor HP
2
Fan Cooled
Yes
Rated Efficiency
73%
Base Mounting Attachment
No Base
Media Mapping Output
J
Style
Right Angle
Center Distance Code
732
Reduction Type
Single
Output Speed
35 rpm
Input Power Rating
2.12 hp, 1.581 kW
Output Bore Shaft Dia.
1.375 in
Weight
77.1 LB
EAN or UPC
781711568934
We're here for you
with Service Centers across the country - We have your back