The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Series
700
Standard
AGMA Service Class I
Output Torque
2549 lb-in
Reduction Type
Single
Rated Efficiency
67%
Ratio
60:1
Base Mounting Attachment
No Base
Motor Frame Size
B7140TC180C
Output Torque Rating Range [Max]
3499 lb-in, 309 Nm
Output Bore Shaft Dia.
1.375 in
Output Torque Rating Range [Min]
2500 lb-in, 235 Nm
Output Speed
29.2 rpm
Media Mapping Output
G
Center Distance
3.25 in
Media Mapping Style
QC
Input Motor HP
1.50
Material
Cast Iron, Standard Paint
Center Distance Code
732
Output Shaft
Solid
Fan Cooled
Yes
Style
Right Angle
Input Power Rating
1.75 hp, 1.305 kW
Weight
77.1 LB
EAN or UPC
781711574317
We're here for you
with Service Centers across the country - We have your back